Shop All Levers & Handles
Kipp
Adjustable Handle Size: 5, 1/2-13X70, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.5A584X70
Zoro # G3610503
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 70.00mm
- Material Thermoplastic
- Color Red
- Height 5.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.5A584X70
- Zoro # G3610503
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 70.00mm |
Thread Size | 1/2"-13 |
Height | 5.64" |
Height (In.) | 5.64 |
Overall Length | 4.9600 in |
Overall Height | 49.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 70.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/8in (41412T)
- MARSON Heavy Duty Thread Sett (325-RN)
- KO-KEN Hinge Handle 130mm Polished Handle 1/4 Sq. Drive (2768P)
- METABO Guard Ergo 6" (316035720)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X30)
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- KIPP Adjustable Handle Size: 3, 5/16-18X20, Plastic, Green RAL 6032, Comp: Steel (K0269.3A386X20)
- KIPP Adjustable Handle Size: 1, , 10-32, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.10005)
- KIPP Adjustable Handle Size: 4 1/2-13X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A51X40)
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X50)
- Kipp Hand Knobs and Wheels