Shop All Knobs
Kipp
Adjustable Handle, Size: 5 1/2-13X40 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.5A53X40
Zoro # G7357135
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 1.93" |
Length | 110mm |
Screw Length | 40.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Width | 1.18" |
Overall Height | 3-7/64 in |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 40.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410108508)
- STABILA LEVEL TORPEDO 10""DICSTMA (25100)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- WESTWARD Gooseneck Wrecking Bar, 36 In, 3/4 In Dia (3FE89)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Silver Metallic, Comp: Steel (K0116.5A63)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.5A53)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A41)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.0AE6X45)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.88"L, Blind Tap, HR Phenolic (2870-B)
- Kipp Knobs