Shop All Knobs
Kipp
Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.5A53X25
Zoro # G7356846
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 1.93" |
Length | 110mm |
Screw Length | 25.00mm |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Width | 1.18" |
Height (In.) | 1.93 |
Overall Height | 3-7/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 25.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 5mm, Steel (39273)
- HOUGEN 1-5/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18252)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16246)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X40)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Silver Metallic, Comp: Steel (K0116.5A63)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X30)
- KIPP Adjustable Handle, With Protective Cap Size: 3 3/8-16, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93A42)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- Kipp Hand Knobs and Wheels