Shop All Knobs
Kipp
Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.5A53
Zoro # G7267690
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 1.93" |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Width | 1.18" |
Height (In.) | 1.93 |
Overall Height | 3-7/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 29/32 in, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J4904BD)
- KYOCERA Turning Toolholder, PCLNR 2020K12 (PCLNR2020K12)
- KO-KEN Bit TORX T20 150mm 1/4 Hex Drive (121T.150-T20)
- BON TOOL Bon 85-165 Drywall Rasp, 5 1/2" X 1 5/8" (85-165)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Silver Metallic, Comp: Steel (K0116.5A63)
- KIPP Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X25)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006)
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric (K0650.116042)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- Kipp Hand Knobs and Wheels