Shop All Knobs
Kipp
Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Stainless Steel
Mfr # K0117.5A53
Zoro # G7268129
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 30mm
- Finish Plastic Coated
- Height 49mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 49mm |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Height (In.) | 1.93 |
Width | 1.18" |
Overall Height | 3-7/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 29/32 in, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-1810-50)
- STAHLWILLE TOOLS CROW-FOOT Wrench heavy-duty Size 7/16 " inside square 3/8 " L.40 mm (02501028)
- SENCO 3 in. L Driver Bit , 2PK (EA0402)
- RIDGID Drive Belt (71957)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 50, H=34, D=10, Stainless Steel Polished (K0150.350102)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X55, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X55)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.062)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65021M6)
- Kipp Hand Knobs and Wheels