Shop All Knobs
Kipp
Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4121X70
Zoro # G7286426
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black Gray
- Diameter 25.5mm
- Finish black oxide
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25.5mm |
Height | 43mm |
Length | 95mm |
Screw Length | 70.00mm |
Thread Size | M12 |
Overall Length | 3.7400 in |
Overall Height | 2-13/32 in |
Width | 1.00" |
Height (In.) | 1.69 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size M12, Thread Standard Coarse, Screw Length 70.00mm, Overall Height 2-13/32 in, Overall Length 3.7400 in, Thread Type External, Features Comfortable Grip, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs (66040)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- DYNABRADE Contact Arm Assembly, 7/16" dia.x3/8" W (11321)
- KIPP Adjustable Handle, Size: 4, M10X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X80)
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X90)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A415)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- KIPP Adjustable Handle, Size: 1 M05X40 Zinc, Black Satin, Comp: Steel (K0116.1051X40)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09067X40)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Type Knobs 3PK (78083)
- Kipp Hand Knobs and Wheels