Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, M12X20, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.41216X20
Zoro # G3571802
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Yellow
- Height 3.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.41216X20
- Zoro # G3571802
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M12 |
Height | 3.19" |
Overall Length | 4.2900 in |
Height (In.) | 3.19 |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | RoHS, Yellow RAL1021 |
Features | Comfortable Grip |
Components Material | Steel |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Yellow, Thread Size M12, Screw Length 20.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards RoHS, Yellow RAL1021, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1-1/2x22 In (48-20-4415)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- RIDGID Replacement Jaws (66708)
- OSG Straight Flute Hand Tap , M7-1.00 , Plug , 4 Flutes, Metric Coarse (1973100)
- KIPP Adjustable Handle Size: 4, 3/8-16X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A416X20)
- KIPP Adjustable Handle, Size: 2 M06X25 Zinc, Black Satin, Comp: Steel (K0116.2061X25)
- KIPP Pull Handles thermoplastic (K0200.140081)
- KIPP Tension Lever, 5/16-18 Internal Thread, 20 Deg. Adjustable (K0108.1A31)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X30)
- KIPP Pull Handle A=120, L=130, H=45, Aluminum Black Matt And Anodized, D=M05 (K0205.12001)
- J.W. WINCO GN565.1-20-128-SW Cabinet U-Handle (565.1-20-128-SW)
- Kipp Levers & Handles