Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, M12X20, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.41284X20
Zoro # G3571827
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Red
- Height 3.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.41284X20
- Zoro # G3571827
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | M12 |
Height | 3.19" |
Height (In.) | 3.19 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Components Material | Steel |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size M12, Screw Length 20.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Nutdriver, Precision, M4 x 50mm (13932)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-5/16)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 15/16" x 1" (HCS.15/16)
- J.W. WINCO GN353.2-32-38-5/16X18-55 Rubber Bumper Cone Steel, Tapped (353.2-32-38-5/16-55)
- KIPP Adjustable Handle Size: 5, 5/8-11X80, Plastic, Green RAL 6032, Comp: Steel (K0269.5A686X80)
- KIPP Adjustable Handle, Size: 1 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.1A21X25)
- KIPP Adjustable Handle, Size: 4 1/2-13X20 Zinc, Black Satin, Comp: Steel (K0116.4A51X20)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X40)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Red, Comp: Steel, Button: Black (K0269.732A3)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.4A486)
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31)
- Kipp Hand Knobs and Wheels