Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, , M12, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.41286
Zoro # G3563226
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Green
- Height 2.64"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.41286
- Zoro # G3563226
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M12 |
Height | 2.64" |
Overall Length | 4.2900 in |
Height (In.) | 2.64 |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | Internal Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Green RAL6032 |
Thread Type | Internal |
Handle Material | Thermoplastic |
Components Material | Steel |
Features | Comfortable Grip |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size M12, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type Internal, Features Comfortable Grip, Standards Green RAL6032, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Aviation Snips, Left Cut, 9-1/2” Oal (Green Grip), 6PK (SNIPS-LEFT)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- BOSCH Switch (2609120274)
- FELO Screwdriver, Phillips, Round, Ergoni, Ph1 (07157 52803)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.4A486)
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Green RAL 6032, Comp: Steel (K0269.4A586)
- KIPP Adjustable Handle, Size: 2 M06X35 Zinc, Black Satin, Comp: Steel (K0116.2061X35)
- KIPP Adjustable Handle Size: 2, , M06, Plastic, Black RAL 7021, Comp: Steel (K0269.2061)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X40)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- KIPP Adjustable Handle With Push Button, Size: 4, 3/8-16X50, Plastic Black, Comp: Steel, Button: Red (K0269.714A4X50)
- Kipp Hand Knobs and Wheels