Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, , M12, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.41287
Zoro # G3563235
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Blue
- Height 2.64"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.41287
- Zoro # G3563235
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M12 |
Height | 2.64" |
Overall Length | 4.2900 in |
Height (In.) | 2.64 |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | Internal Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017 |
Thread Type | Internal |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M12, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type Internal, Features Comfortable Grip, Standards Blue RAL5017, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Green (ACSGN)
- KNIPEX Precision Nippers, 5 In (78 41 125)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- KIPP Adjustable Handle Size: 2, 3/8-16X55, Plastic, Yellow RAL 1021, Comp: Steel (K0269.2A416X55)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X15)
- KIPP Pull handle, high temp plastic, 136 mm long, mounting holes 117 mm (K0190.311708)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X20)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5, M12, Plastic Yellow Ral1021, Comp:Stainless Steel (K1598.51216)
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel (K0116.1A11X15)
- KIPP Adjustable Handle, Size: 2 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.2A21X25)
- Kipp Levers & Handles