Shop All Knobs
Kipp
Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4101X90
Zoro # G7286310
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 25.5mm
- Finish Black Oxide (Parts)
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25.5mm |
Height | 43mm |
Length | 95mm |
Screw Length | 90.00mm |
Thread Size | M10 |
Overall Length | 109 mm |
Width | 1.00" |
Overall Height | 156 mm |
Height (In.) | 1.69 |
Handle Height - Minimum | 61 mm |
Thread Length | 90 mm |
Hub Height | 43 mm |
Handle Height - Maximum | 66 mm |
Handle Length | 95 mm |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 90.00mm, Overall Height 156 mm, Overall Length 109 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO HANDLE 1-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH114BIT)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- STARRETT V-Block/Clamp Set, 2 Ea, 1 In Cap (278)
- KIPP Adjustable Handle, Size: 4, M10X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X80)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.23210)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X40)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22006)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X15)
- KIPP Adjustable Handle, Size: 2 1/4-20X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A22X30)
- Kipp Hand Knobs and Wheels