Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, M10X80, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.41087X80
Zoro # G3622762
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 80.00mm
- Material Thermoplastic
- Color Blue
- Height 5.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.41087X80
- Zoro # G3622762
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 80.00mm |
Thread Size | M10 |
Height | 5.55" |
Height (In.) | 5.55 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Components Material | Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M10, Screw Length 80.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- APEX TOOL GROUP PLIERS COMBO SNAP RING FIX TIP 12 PC (GWR3495)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 75 Pockets (1132)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Black RAL 7021, Comp: Steel (K0269.1AE1)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X15)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X50)
- KIPP Adjustable Handle, Soft Touch, Size: 2 5/16-18X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A301X40)
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284)
- KIPP Adjustable Handle Size: 3, M08X50, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X50)
- KIPP Adjustable Handle Size: 4 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4101)
- Kipp Levers & Handles