Shop All Knobs
Kipp
Adjustable Handle, Size: 4, M10X80, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4101X80
Zoro # G7286207
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black Gray
- Diameter 25.5mm
- Finish black oxide
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25.5mm |
Height | 43mm |
Length | 95mm |
Screw Length | 80.00mm |
Thread Size | M10 |
Overall Length | 3.7400 in |
Overall Height | 2-13/32 in |
Height (In.) | 1.69 |
Width | 1.00" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size M10, Thread Standard Coarse, Screw Length 80.00mm, Overall Height 2-13/32 in, Overall Length 3.7400 in, Thread Type External, Features Comfortable Grip, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Counterbore, 1/32 Clearance, Size 3/8, Co (55223)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- BOSTITCH Air Finish Nailer, Adhesive (BTFP71917)
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Carbon Steel, 12 X 4, Comfort Grip (67-224)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X90)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1051X20)
- KIPP Star Grip, DIN 6336 Similar, D=M05X30, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X30)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, GP Phenolic (5582BH)
- Kipp Knobs