Shop All Knobs
Kipp
Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.4A43X50
Zoro # G7357178
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 25mm
- Finish Plastic Coated, Black Oxide
- Height 42.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 50.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.7400 in |
Width | 0.98" |
Overall Height | 2-41/64 in |
Height (In.) | 1.67 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 50.00mm, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN (901260-C3)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770570-O/S)
- EZRED BATTERY WRENCH 10mm (EZBK708)
- DURSTON MANUFACTURING Flexible Claw Type Pickup Tool (FC24)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.4A53)
- KIPP Star Grip, DIN 6336 Similar, D=M05X40, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4056X40)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 32, H=21, D=6, Stainless Steel Polished (K0150.232062)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- J.W. WINCO GN6336.1-50-M8-E Hand Knob (8NC91/E)
- Kipp Knobs