Shop All Knobs
Kipp
Adjustable Handle, Size: 4 3/8-16 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.4A43
Zoro # G7267508
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 25mm
- Finish Plastic Coated, Black Oxide
- Height 42.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 43/64 in |
Thread Size | 3/8"-16 |
Overall Length | 3.7400 in |
Width | 0.98" |
Overall Height | 2-41/64 in |
Height (In.) | 1.67 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 43/64 in, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1390)
- PALMGREN 2-7/16" Light Duty Drill Press Vise, 2-1/2" with (9612251)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GS-23)
- OSG Straight Flute Hand Tap, Taper, 4 (1122700)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X40)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X50, Zinc, Black Satin, Comp: Steel (K0737.3101X50)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, 1/4-20X50, Cast Zinc Black Satin, Comp: Steel (K0122.92A21X50)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A65)
- Kipp Hand Knobs and Wheels