Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4A41
Zoro # G2907326
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 2.64"
- Type Internal Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.4A41
- Zoro # G2907326
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Height | 2.64" |
Overall Length | 4.2900 in |
Height (In.) | 2.64 |
Overall Height | 42.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | Internal Threads |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Standards | RoHS |
Finish | Black Satin |
Thread Type | Internal |
Components Material | Steel |
Handle Material | Zinc |
Handle Type | Ball Knob |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Overall Height 42.50mm, Overall Length 4.2900 in, Thread Type Internal, Standards RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG58)
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x3/4"x1-1/2"x4-1/8" (C75200)
- WESTWARD Rafter Angle Square, 7 In, Aluminum (4MRX4)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Steel (K0116.4121)
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel (K0116.4101)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.4A51)
- KIPP Adjustable Handle, Size: 1 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.1A21X25)
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51)
- KIPP Adjustable Handle Size: 1, M05X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X30)
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M6-C2 (ERM-A)
- Kipp Hand Knobs and Wheels