Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.4A42
Zoro # G3563253
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Orange
- Height 2.64"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.4A42
- Zoro # G3563253
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Height | 2.64" |
Height (In.) | 2.64 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | Internal Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | Internal |
Standards | Orange RAL2004 |
Handle Type | Teardrop |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type Internal, Features Comfortable Grip, Standards Orange RAL2004, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- KO-KEN Socket 20.8mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-20.8)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E355)
- WESTCOTT Protractors, 6" 180 Protractor, Weight: 0.02 (376)
- KIPP Adjustable Handle, Size: 3 3/8-16, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41)
- KIPP Gear Levers, Style A, metric (K0179.214X125)
- KIPP Adjustable Handle Size: 3 M08X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.30887X30)
- KIPP Adjustable Handle Size: 3, 5/16-18X30, Plastic, Yellow RAL 1021, Comp: Steel (K0269.3A316X30)
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X30)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X40)
- KIPP Adjustable Handle, Size: 2 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.2A31X30)
- Kipp Levers & Handles