Shop All Knobs
Kipp
Adjustable Handle, Size: 4 1/2-13X90 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4A51X90
Zoro # G7291886
original price:
$13.14
5% off
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 25mm
- Finish Plastic Coated, Black Oxide
- Height 42.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 90.00mm |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Overall Height | 2-41/64 in |
Height (In.) | 1.67 |
Width | 0.98" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 90.00mm, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack) (DWA3PH3IRB)
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp (PTX-B)
- KLEIN TOOLS Communications Cable Cutter (63047)
- JET Jet Carter Style Bearing Blade (708127)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X30)
- KIPP Adjustable Handle, Size: 4 3/8-16X90 Zinc, Black Satin, Comp: Steel (K0116.4A41X90)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X25)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- KIPP Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap: Yellow (K0155.1087)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- Kipp Hand Knobs and Wheels