Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, 1/2-13X90, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.4A52X90
Zoro # G3739741
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 90.00mm
- Material Thermoplastic
- Color Orange
- Height 5.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.4A52X90
- Zoro # G3739741
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 90.00mm |
Thread Size | 1/2"-13 |
Height | 5.95" |
Height (In.) | 5.95 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Thread Standard | UNC |
Components Material | Steel |
Features | Comfortable Grip |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 90.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/4" Piece Maker SS Stainless Steel Knock-Out Die (1545)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51936D2B92995)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (2077703)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X60)
- KIPP Adjustable Handle, Size: 4 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.4A51X50)
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- KIPP Adjustable Handle Size: 1 M06X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1061X20)
- KIPP Adjustable Handle, Size: 5 M12X50 Zinc, Black Satin, Comp: Steel (K0116.5121X50)
- KIPP Pull Handles cast iron (K0186.10006)
- KIPP Pull Handle Antistatic, A=150, L=172, D=9, Thermoplastic Black Ral9011 (K0190.111500824)
- Kipp Levers & Handles