Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, 1/2-13X80, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.4A584X80
Zoro # G3667641
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 80.00mm
- Material Thermoplastic
- Color Red
- Height 5.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.4A584X80
- Zoro # G3667641
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 80.00mm |
Thread Size | 1/2"-13 |
Height | 5.55" |
Overall Length | 4.2900 in |
Height (In.) | 5.55 |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Components Material | Steel |
Thread Standard | UNC |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 80.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- BONDHUS 1/4" Drive Nut Box w/ 8 Sockets/Adapter, Metric (0715722198)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- KIPP Adjustable Handle, Size: 2 M06X35 Zinc, Black Satin, Comp: Steel (K0116.2061X35)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.3A61X30)
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X45)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X50)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 1/2"-13 x 1.25" Steel External Thread, 3.62" Handle Diameter (THP-308)
- Kipp Hand Knobs and Wheels