Shop All Knobs
Kipp
Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4A51X70
Zoro # G7356959
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 25mm
- Finish Plastic Coated, Black Oxide
- Height 42.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 70.00mm |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Overall Height | 2-41/64 in |
Width | 0.98" |
Height (In.) | 1.67 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 70.00mm, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN542N)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- DRILL AMERICA m30x2 HSS Plug Tap and 28.00mm HSS 1/2" Shank Drill Bit (POUM30X2)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X25)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- KIPP Adjustable Handle, Size: 4 3/8-16X90 Zinc, Black Satin, Comp: Steel (K0116.4A41X90)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X50)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X25, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X25)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- Kipp Hand Knobs and Wheels