Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4A51X60
Zoro # G2942861
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 5.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.4A51X60
- Zoro # G2942861
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 60.00mm |
Thread Size | 1/2"-13 |
Height | 5.00" |
Height (In.) | 5.00 |
Overall Length | 4.2900 in |
Overall Height | 42.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Item | Adjustable Handle |
Finish | Black Satin |
Standards | RoHS |
Knob Type | Adjustable Handle |
Thread Type | External |
Handle Type | Ball Knob |
Thread Standard | UNC |
Components Material | Steel |
Handle Material | Zinc |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 60.00mm, Overall Height 42.50mm, Overall Length 4.2900 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (J7311M)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- KIPP Adjustable Handle, Size: 4 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.4A41X60)
- KIPP Adjustable Handle, Size: 4 1/2-13X20 Zinc, Black Satin, Comp: Steel (K0116.4A51X20)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.15006)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X20, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X20)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484X30)
- KIPP Pull Handles oval with thru hole (K0204.11000105)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- Kipp Levers & Handles