Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, 1/2-13X40, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.4A587X40
Zoro # G3572947
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Thermoplastic
- Color Blue
- Height 3.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.4A587X40
- Zoro # G3572947
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 1/2"-13 |
Height | 3.98" |
Overall Length | 4.2900 in |
Height (In.) | 3.98 |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Blue RAL5017, RoHS |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Components Material | Steel |
Features | Comfortable Grip |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 40.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- TEKTON Combination Wrench Set, 15-Piece 1/4 - 1 in. (WCB90106)
- FREEMAN FTBRC01 23" Heavy Duty Tool Bag with Padded Handle (FTBRC01)
- CRESCENT 1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW3)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.1A286X15)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Green RAL 6032, Comp: Steel (K0269.41286X70)
- KIPP Pull Handles aluminum (K0201.120053)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X40)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X20)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13X55, Plastic Black, Comp: Steel, Button: Red (K0269.715A5X55)
- Kipp Hand Knobs and Wheels