Shop All Knobs
Kipp
Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.4A53X30
Zoro # G7341629
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 25mm
- Finish Plastic Coated, Black Oxide
- Height 42.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 30.00mm |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Overall Height | 2-41/64 in |
Width | 0.98" |
Height (In.) | 1.67 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 30.00mm, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520021812)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-L (C70042)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34034)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.4A53)
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- KIPP Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.5A51X70)
- KIPP Wing Grip, Mini, D=1/4-20X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2103X60)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 5/16-18 Thread Size, 0.875"L, Steel (GN5C10004S4-S21)
- Kipp Knobs