Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4 1/2-13X30, Plastic Red RAL 3020, Comp: Stainless Steel
Mfr # K0270.4A584X30
Zoro # G3578802
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Red
- Height 3.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.4A584X30
- Zoro # G3578802
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 1/2"-13 |
Height | 3.58" |
Height (In.) | 3.58 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Thread Standard | UNC |
Features | Comfortable Grip |
Components Material | Stainless Steel |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Red, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 30.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 114-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (439182)
- DRILL AMERICA m2x.25 HSS Metric Hand Tap (DWTSMT2X.25)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- KIPP Adjustable Handle, Steel, Size: 2 M10X20, Black Powder Coated, Comp: Black Oxidized (K0752.2101X20)
- KIPP Adjustable Handle Size: 2, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21)
- KIPP Adjustable Handle Size: 5, 5/8-11X80, Plastic, Green RAL 6032, Comp: Steel (K0269.5A686X80)
- KIPP Pull Handles thermoplastic, Style B (K0191.2140061)
- LISLE RP/HANDLE (LI41510)
- Kipp Levers & Handles