Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 4 1/2-13X20 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4A51X20
Zoro # G3082965
original price:
$15.41
5% off
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 3.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0116.4A51X20
- Zoro # G3082965
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | 1/2"-13 |
Height | 3.43" |
Height (In.) | 3.43 |
Overall Length | 4.2900 in |
Overall Height | 42.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | External Threads |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Standards | RoHS |
Finish | Black Satin |
Thread Type | External |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Ball Knob |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 20.00mm, Overall Height 42.50mm, Overall Length 4.2900 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"-16 HSS Plug Hand Tap (DWTST1-3/16-16P)
- MORSE 1-1/2" Carbide Grit Hole Saw (MHSG24)
- STAHLWILLE TOOLS TORQ-SET® screwdriver DRALL+ Size8 blade length 100 mm (46363008)
- VEGA Torq-Set 6 Power Bit x 1-1/4" Acr Remova (132TS06ACR-R)
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X60)
- KIPP Adjustable Handle Size: 2 5/16-18X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X40)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- KIPP Adjustable Handle, Size: 2 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.2A21X15)
- KIPP Adjustable Handle, Size: 2 M08X40 Zinc, Black Satin, Comp: Steel (K0116.2081X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X40)
- Kipp Hand Knobs and Wheels