Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, 1/2-13X20, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.4A52X20
Zoro # G3572712
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 20.00mm
- Material Thermoplastic
- Color Orange
- Height 3.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.4A52X20
- Zoro # G3572712
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 20.00mm |
Thread Size | 1/2"-13 |
Height | 3.19" |
Overall Length | 4.2900 in |
Height (In.) | 3.19 |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Thread Standard | UNC |
Features | Comfortable Grip |
Handle Type | Teardrop |
Handle Material | Thermoplastic |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 20.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .5, Carbide (CNGG430.5ESU-AC5025S)
- FISCH Brad Point Set, Drill Bits, 8 pcs. (FSF-328094)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet (103-178)
- KIPP Adjustable Handle, Size: 1 10-32X45 Zinc, Black Satin, Comp: Steel (K0116.1A11X45)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X15)
- KIPP Adjustable Handle Size: 1, , 10-24, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X15)
- KIPP Adjustable Handle, Steel, Size: 5 M16X35, Black Powder Coated, Comp: Black Oxidized (K0752.5161X35)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101)
- J.W. WINCO Zinc Die Cast Adjustable Lever with Steel Components 10-24 x 1.26 Stud 1.77"L (2T32A01K)
- Kipp Hand Knobs and Wheels