Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4A51
Zoro # G2766522
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 2.64"
- Type Internal Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0116.4A51
- Zoro # G2766522
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Height | 2.64" |
Height (In.) | 2.64 |
Overall Length | 4.2900 in |
Overall Height | 42.50mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | Internal Threads |
Item | Adjustable Handle |
Standards | RoHS |
Knob Type | Adjustable Handle |
Finish | Black Satin |
Thread Type | Internal |
Handle Type | Ball Knob |
Components Material | Steel |
Thread Standard | UNC |
Handle Material | Zinc |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Overall Height 42.50mm, Overall Length 4.2900 in, Thread Type Internal, Standards RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- CHEF CRAFT 3.5" L Stainless Steel Grapefruit Knife 1 pc (21525)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- WILLIAMS Williams Prick Punch, 1/2", 6Pt (P-32)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Steel (K0116.4121)
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel (K0116.4101)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 20 Deg. Adjustable (K0108.1A51X50)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X20, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X20)
- KIPP Adjustable Handle Size: 2 1/4-20X40, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A287X40)
- Kipp Hand Knobs and Wheels