Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, , 1/2-13, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.4A516
Zoro # G3563296
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Yellow
- Height 2.64"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.4A516
- Zoro # G3563296
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Height | 2.64" |
Height (In.) | 2.64 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Yellow |
Type | Internal Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Yellow RAL1021 |
Thread Type | Internal |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Components Material | Steel |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Yellow, Thread Size 1/2 In.-13, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type Internal, Features Comfortable Grip, Standards Yellow RAL1021, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive 6-Point Impact Short Socket 9/16 (7218H)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- SATA Tool Box, Metal, 16 in W (ST95152SC)
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- KIPP Gear Levers, Style A, inch (K0179.2A5X160)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- KIPP Tubular handles compact (K0795.500081)
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel (K0116.4101)
- KIPP Adjustable Handle Size: 1, M05X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X30)
- KIPP Adjustable Handle, Steel, Size: 2 5/16-18X30, Black Powder Coated, Comp: Black Oxidized (K0752.2A31X30)
- Kipp Hand Knobs and Wheels