Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, M10X60, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.3102X60
Zoro # G3570594
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 60.00mm
- Material Thermoplastic
- Color Orange
- Height 4.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.3102X60
- Zoro # G3570594
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 60.00mm |
Thread Size | M10 |
Height | 4.46" |
Overall Length | 3-37/64 in |
Height (In.) | 4.46 |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Handle Type | Teardrop |
Components Material | Steel |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size M10, Screw Length 60.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiN (2888605)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6289)
- KRAFT TOOL Magnesium Hawk w/Wo, 13-1/2" x 13-1/2 (PL265)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5062LH)
- KIPP Adjustable Handle Size: 3, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387X40)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X45)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X50)
- KIPP Adjustable Handle Size: 1 1/4-20X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X40)
- KIPP Adjustable Handle Size: 5, 1/2-13X80, Plastic, Red RAL 3020, Comp: Steel (K0269.5A584X80)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X50)
- Kipp Hand Knobs and Wheels