Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 M10X50, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.3101X50
Zoro # G3165942
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 50.00mm
- Material Zinc
- Color Black
- Height 4.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0123.3101X50
- Zoro # G3165942
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M10 |
Height | 4.11" |
Height (In.) | 4.11 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread, Stainless Steel Components |
Finish | Black Satin |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Components Material | Stainless Steel |
Handle Type | Teardrop |
Handle Material | Zinc |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Screw Length 50.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-1/8", SAE, 12 pt. (54RZ03)
- STAHLWILLE TOOLS Open ended insert tool Size 60 mm Size of mount 22x28 mm (58211060)
- EVERHARD Mill Knife, 4" Length (DR68255)
- GATORBACK Tool Pouch, Drill Holster, 1250 Denier DuraTek Nylon (601)
- KIPP Adjustable Handle, Size: 3 M08X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3081X50)
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished (K0124.208X40)
- KIPP Pull Handles aluminum (K0204.18001)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.4A51X60)
- J.W. WINCO Tubular Handle, 379 mm Overall L (667-20-350-SW)
- Kipp Levers & Handles