Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 M10X30, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.3101X30
Zoro # G3344537
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 30.00mm
- Material Zinc
- Color Black
- Height 3.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0123.3101X30
- Zoro # G3344537
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | M10 |
Height | 3.33" |
Height (In.) | 3.33 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Modern Design |
Material | Zinc |
Color | Black |
Type | External Thread, Stainless Steel Components |
Finish | Black Satin |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Standards | RoHS |
Thread Type | External |
Handle Material | Zinc |
Components Material | Stainless Steel |
Handle Type | Teardrop |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Screw Length 30.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Standards RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/4, Tubular Roll (SQ-5-33)
- DEWALT 1-3/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5827)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.50mm (C74022)
- KIPP Adjustable Handle, Size: 3 3/8-16X30, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X30)
- KIPP Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel (K0269.51284X50)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X40)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red (K0269.715A5)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X45)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- Kipp Levers & Handles