Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3 M10X30, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.31087X30
Zoro # G3577725
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Blue
- Height 3.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.31087X30
- Zoro # G3577725
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | M10 |
Height | 3.29" |
Height (In.) | 3.29 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Blue, Thread Size M10, Screw Length 30.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/8-20 NS Hand Tap H3 4 Flt Bottom (012578AS)
- GENERAL TOOLS CIRCLE CUTTER 7/8""-4""DIA (04)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- HOUGEN RotaLoc Fabricator's Annular Cutter Kit (17701)
- KIPP Adjustable Handle, Size: 1 1/4-20X50 Zinc, Black Satin, Comp: Steel (K0116.1A21X50)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X45)
- KIPP Pull Handles thermoplastic (K0200.140082)
- KIPP Adjustable Handle Size: 1, 10-32X10, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X10)
- KIPP Adjustable Tension Levers low profile, internal thread, 15°, metric (K0114.1082)
- KIPP Gear Levers, Style A, inch (K0179.2A2X35)
- J.W. WINCO GN565.2-26-128-A-EL Angled Cabinet U-Handle (565.2-26-128-A-EL)
- Kipp Hand Knobs and Wheels