Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel
Mfr # K0116.3101
Zoro # G2563924
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 2.26"
- Type Internal Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.3101
- Zoro # G2563924
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M10 |
Height | 2.26" |
Overall Length | 3-37/64 in |
Height (In.) | 2.26 |
Overall Height | 37.00mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | Internal Threads |
Knob Type | Adjustable Handle |
Item | Adjustable Handle |
Finish | Black Satin |
Standards | RoHS |
Thread Type | Internal |
Handle Material | Zinc |
Components Material | Steel |
Handle Type | Ball Knob |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Standards RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive T-20 Star Bit Socket (648513)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- EKLIND 9-Piece SAE Ball End Fold-Up Hex Key Set (20919)
- DRILL AMERICA 1-3/16" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-3/16X3/4)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.3A41)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X60)
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- KIPP Adjustable Tension Levers, with external thread, inch, 20° (K0108.4A71X50)
- KIPP Adjustable Handle Size: 2, M06X60, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X60)
- Kipp Levers & Handles