Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, , M10, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.31086
Zoro # G3563025
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Green
- Height 2.26"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.31086
- Zoro # G3563025
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M10 |
Height | 2.26" |
Overall Length | 3-37/64 in |
Height (In.) | 2.26 |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | Internal Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | Internal |
Standards | Green RAL6032 |
Handle Type | Teardrop |
Components Material | Steel |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size M10, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Features Comfortable Grip, Standards Green RAL6032, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO PS401M Professional 1M Measuring Wheel - Metric (31-PS401M)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- GREY PNEUMATIC .498 Pneumatic Hammer Spring Retainer - CP (CH898)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel (K0269.3A486)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X40)
- KIPP Pull Handles stainless steel, Style B (K0198.180102)
- KIPP Adjustable Handle, Steel, Size: 3 M08X60, Black Powder Coated, Comp: Black Oxidized (K0752.3081X60)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel (K0125.30801X50)
- KIPP Gear Levers, Style A, inch (K0179.2A4X80)
- KIPP Adjustable Handle w Push Button, Sz: 1, M05, Plastic Orange, Comp: Stainless Steel, Button: Black (K0270.72105)
- Kipp Hand Knobs and Wheels