Shop All Knobs
Kipp
Adjustable Handle, Size: 3 M08X60 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.3083X60
Zoro # G7356426
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 79mm |
Screw Length | 60.00mm |
Thread Size | M8 |
Overall Length | 3-7/64 in |
Width | 0.83" |
Height (In.) | 1.46 |
Overall Height | 2-17/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M8, Thread Standard Coarse, Screw Length 60.00mm, Overall Height 2-17/64 in, Overall Length 3-7/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Silver (3PAU2)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- WESTWARD Magnetic Base/Indicator Holder (2YND8)
- GENERAL TOOLS Flexible Steel Rule, 12 In, SAE/Metric (CF1247ME)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X45)
- KIPP Star Grip, DIN 6336 Similar, D=M10X15, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X15)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.463122)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X40)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- Kipp Hand Knobs and Wheels