Shop All Knobs
Kipp
Adjustable Handle, Size: 3 M08X55 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.3083X55
Zoro # G7356371
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 79mm |
Screw Length | 55.00mm |
Thread Size | M8 |
Overall Length | 3-7/64 in |
Overall Height | 2-17/64 in |
Height (In.) | 1.46 |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M8, Thread Standard Coarse, Screw Length 55.00mm, Overall Height 2-17/64 in, Overall Length 3-7/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD Torque Driver, 1/4", 2.5to11.5 in.-lb. (05074733001)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- CHANNELLOCK 13 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (414)
- PORTAMATE All Steel Folding SawHorse Pair (PM-3300T)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KIPP Adjustable Handle, Size: 3 3/8-16X25 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X40)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X40)
- J.W. WINCO GN6336.10-32-M6-30-KU Hand Knob (6336.10-32-M6-30-KU)
- Kipp Hand Knobs and Wheels