Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, M08X50, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.30884X50
Zoro # G3570052
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 50.00mm
- Material Thermoplastic
- Color Red
- Height 4.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.30884X50
- Zoro # G3570052
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M8 |
Height | 4.07" |
Overall Length | 3-37/64 in |
Height (In.) | 4.07 |
Overall Height | 27.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Red RAL3020, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Handle Type | Teardrop |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size M8, Screw Length 50.00mm, Overall Height 27.00mm, Overall Length 3-37/64 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF (308713)
- TEKTON 1/2 Inch Drive x 28 mm Deep 12-Point Socket (SHD23328)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102808)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel (K0116.5121X55)
- KIPP Pull Handles thermoplastic (K0200.120062)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- KIPP Adjustable Handle, Size: 2 M08X50, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X50)
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel (K0116.4101X40)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.3A61X30)
- ELESA Fold-away handles, IR.620/90 S.D.26 (IR.620)
- Kipp Hand Knobs and Wheels