Shop All Knobs
Kipp
Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.3083X20
Zoro # G7356356
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 79mm |
Screw Length | 20.00mm |
Thread Size | M8 |
Overall Length | 3-7/64 in |
Height (In.) | 1.46 |
Width | 0.83" |
Overall Height | 2-17/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M8, Thread Standard Coarse, Screw Length 20.00mm, Overall Height 2-17/64 in, Overall Length 3-7/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-336 Concrete Placer, Stainless Steel With Hook (22-336)
- WESTWARD Alloy Steel Die, M10x1 (CCT1060-137)
- KODIAK CUTTING TOOLS 1" Die Stock for Round Die (5470201)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X45)
- KIPP Adjustable Handle, Size: 3 M08X55 Zinc, Silver Metallic, Comp: Steel (K0116.3083X55)
- KIPP Adjustable Handle, Size: 3 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.3083X60)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X30, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X30)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M10X60, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93102X60)
- S & W MANUFACTURING Knrl Knob Stud, M8, 38mm dia., 76mm, Steel (MSKS-021)
- Kipp Hand Knobs and Wheels