Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel
Mfr # K0116.3081
Zoro # G2998904
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 2.26"
- Type Internal Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.3081
- Zoro # G2998904
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | M8 |
Height | 2.26" |
Height (In.) | 2.26 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | Internal Threads |
Standards | RoHS |
Item | Adjustable Handle |
Finish | Black Satin |
Knob Type | Adjustable Handle |
Thread Type | Internal |
Handle Type | Ball Knob |
Handle Material | Zinc |
Components Material | Steel |
System of Measurement | Metric |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Standards RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- LENOX Hand Saw, PVC/ABS, 18 x 2-1/2 in. (20980HSF18)
- MASON Pad, Anti Vibration (4C974)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.3A41)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06X15 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.10601X15)
- KIPP Adjustable Handle, Steel, Size: 4 1/2-13, Black Powder Coated, Comp: Black Oxidized (K0752.4A51)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 8-32, Die Cast Zinc Black Satin, Comp: Steel (K0122.1AE1)
- J.W. WINCO WN300.1-63-M8-20 Plastic Adjustable Lever (8N20S34K)
- Kipp Levers & Handles