Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.3A387X30
Zoro # G3578023
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Blue
- Height 3.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0270.3A387X30
- Zoro # G3578023
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 5/16"-18 |
Height | 3.29" |
Height (In.) | 3.29 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread, Stainless Steel |
Components | Stainless Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Thread Standard | UNC |
Handle Type | Teardrop |
Components Material | Stainless Steel |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Stainless Steel, Color Blue, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 30.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 14x4" (CF284PF)
- SUPERCUT 136-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (726107)
- KIPP Adjustable Handle Size: 3 3/8-16X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A487X30)
- KIPP Adjustable Handle Size: 3 M08X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.30887X30)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Green RAL 6032, Comp: Steel (K0269.31086)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- KIPP Adjustable Handle Size: 2 M08X20, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X20)
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A32X50)
- Kipp Hand Knobs and Wheels