Shop All Knobs
Kipp
Adjustable Handle, Size: 3 5/16-18X25 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.3A33X25
Zoro # G7307916
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 79mm |
Screw Length | 25.00mm |
Thread Size | 5/16"-18 |
Overall Length | 3-7/64 in |
Height (In.) | 1.46 |
Overall Height | 2-17/64 in |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 25.00mm, Overall Height 2-17/64 in, Overall Length 3-7/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- INGERSOLL-RAND DRILL AIR REVERSBLE 3/8" KEYLESS CHUCK (IR7802RAKC)
- CENTURY DRILL & TOOL #43 Jobber Length Drill Bit (11443)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X45)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X60)
- KIPP Star Grip, DIN 6336 Similar, D=0,188, D1= 25, Drilled Through, Entirely Plastic, Black, Cap: Black (K0155.3CL)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0A227X15)
- ELESA Zinc-plated steel threaded stud, VC.192/40 p-M8x25 (VC.192-p)
- Kipp Hand Knobs and Wheels