Shop All Levers & Handles
Kipp
Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel
Mfr # K0116.3A31
Zoro # G2494441
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 2.26"
- Type Internal Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0116.3A31
- Zoro # G2494441
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 5/16"-18 |
Height | 2.26" |
Height (In.) | 2.26 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Classic Ball |
Material | Zinc |
Color | Black |
Type | Internal Threads |
Item | Adjustable Handle |
Knob Type | Adjustable Handle |
Standards | RoHS |
Finish | Black Satin |
Thread Type | Internal |
Handle Material | Zinc |
Components Material | Steel |
Thread Standard | UNC |
Handle Type | Ball Knob |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Standards RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed (977100-1)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- STANLEY 9 In 1 Multi Tool Screwdriver (2051100)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.3A41)
- KIPP Adjustable Handle, Size: 2 M06 Zinc, Black Satin, Comp: Steel (K0116.2061)
- KIPP Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A387X30)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X40)
- J.W. WINCO GN300-78-3/8X16 Adjustable Lever Steel (6TA03O)
- Kipp Levers & Handles