Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, , 5/16-18, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.3A387
Zoro # G3563086
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Blue
- Height 2.26"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.3A387
- Zoro # G3563086
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 5/16"-18 |
Height | 2.26" |
Overall Length | 3-37/64 in |
Height (In.) | 2.26 |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | Internal Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | Internal |
Standards | Blue RAL5017 |
Components Material | Steel |
Handle Type | Teardrop |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size 5/16 In.-18, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Features Comfortable Grip, Standards Blue RAL5017, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- POWERBUILT 10" Adjustable Wrench (644042)
- GEARWRENCH 3/8" Drive 6 Point 5/8" Magnetic Swivel Spark Plug Socket 6" (80546)
- HHIP 58mm ER-40 Slotted Wrench For ER Chuck Nuts (3900-0603)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable (K0108.1A42X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X30)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X15)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.2A416X20)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284)
- Kipp Hand Knobs and Wheels