Shop All Knobs
Kipp
Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.3A43X45
Zoro # G7341568
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Silver Metallic
- Diameter 21mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21mm |
Height | 37mm |
Length | 79mm |
Screw Length | 45.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3-7/64 in |
Overall Height | 2-17/64 in |
Height (In.) | 1.46 |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 45.00mm, Overall Height 2-17/64 in, Overall Length 3-7/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hand Seamer, Straight Handle Orientation (LXHT14350)
- JOHNSON LEVEL 48 In. Aluminum English Adjust-A-Square Drywall Square (ADS48)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- ITW STAR BIT T25 X 2"" 25PK (86443)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- KIPP Adjustable Handle, Size: 3 M08X55 Zinc, Silver Metallic, Comp: Steel (K0116.3083X55)
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.105X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1051X50)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C05005S4--21)
- Kipp Knobs