Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.3A484X30
Zoro # G3571023
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Red
- Height 3.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.3A484X30
- Zoro # G3571023
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 3/8"-16 |
Height | 3.29" |
Height (In.) | 3.29 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Handle Type | Teardrop |
Features | Comfortable Grip |
Components Material | Steel |
Handle Material | Thermoplastic |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK General Hand Tool Kit, No. of Pcs. 3 (GS-20)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NP35A with O-Ring Replaces 884-643 (SP 884-643)
- V-8 TOOLS Super Thin Wrench Set, 9 pcs. (8109)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 30" (63130)
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- KIPP Adjustable Handle Eco Size: 1 M05, Plastic Black RAL 7021, Comp: Brass (K0252.1051)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X50)
- KIPP Adjustable Handle, Size: 2 M08X40 Zinc, Black Satin, Comp: Steel (K0116.2081X40)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20801X30)
- Kipp Hand Knobs and Wheels