Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.3A487X30
Zoro # G3571041
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Blue
- Height 3.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.3A487X30
- Zoro # G3571041
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 3/8"-16 |
Height | 3.29" |
Height (In.) | 3.29 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Thread Standard | UNC |
Handle Type | Teardrop |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN FLOAT WOOD 16 in. X3-1/2 in. (WF946)
- STEEL GRIP Claw Hammer 7Oz Sg (2257913)
- PROTO 3/4 in Drive Impact Socket 50 mm Size 6 pt Standard Depth, Black Oxide (J07550M)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25491)
- KIPP Adjustable Handle Size: 3, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387X30)
- KIPP Adjustable Handle, Size: 2 M08X20, Entirely Stainless Steel, Electropolished (K0124.208X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X50)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13X55, Plastic Black, Comp: Steel, Button: Red (K0269.715A5X55)
- KIPP Adjustable Handle Size: 4, , M12, Plastic, Blue RAL 5017, Comp: Steel (K0269.41287)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Stainless Steel (K0117.3081X50)
- Kipp Hand Knobs and Wheels