Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, , 3/8-16, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.3A484
Zoro # G3563113
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Red
- Height 2.26"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.3A484
- Zoro # G3563113
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Height | 2.26" |
Height (In.) | 2.26 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | Internal Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | Internal |
Standards | Red RAL3020 |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Features Comfortable Grip, Standards Red RAL3020, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #6/A 5/16-11/32" High Speed Steel Adjustable Blade Reamer (2006-0073)
- MILWAUKEE TOOL 250 MCM Aluminum U Style Die (49-16-U250)
- INGERSOLL-RAND Ratchet Head Repair Kit (107XPA-TRK1)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Red RAL 3020, Comp: Steel (K0269.31084)
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A52X20)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Red RAL 3020, Comp: Steel (K0269.20884)
- KIPP Adjustable Handle, Size: 1 10-32X25 Zinc, Black Satin, Comp: Steel (K0116.1A11X25)
- KIPP Pull Handles thermoplastic (K0200.120062)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- KIPP Recessed Handle Fold-Down, L=170, H=80, Form:B, Screw On Aluminum, Black, Comp:Powder-Coated (K0240.05018421)
- Kipp Hand Knobs and Wheels