Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.3A42
Zoro # G3563104
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Orange
- Height 2.26"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0269.3A42
- Zoro # G3563104
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Height | 2.26" |
Height (In.) | 2.26 |
Overall Length | 3-37/64 in |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | Internal Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | Internal |
Standards | Orange RAL2004 |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Steel |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Features Comfortable Grip, Standards Orange RAL2004, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Operating Wrench, 60 in., Steel (31MJ68)
- IRWIN 1/16 in. X 6 in. L High Speed Steel Split Point Drill Bit 1 pc (66704ZR)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" (KTI-22910)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.3081X20)
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X60)
- KIPP Adjustable Handle, Size: 4 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.4A41X60)
- KIPP Adjustable Handle Size: 2 M08X40, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X40)
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel (K0116.4101X40)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X30)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20616X60)
- Kipp Hand Knobs and Wheels