Shop All Levers & Handles
Kipp
Adjustable Handle Size: 3, , 3/8-16, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.3A486
Zoro # G3563122
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Thermoplastic
- Color Green
- Height 2.26"
- Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0269.3A486
- Zoro # G3563122
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Thread Size | 3/8"-16 |
Height | 2.26" |
Overall Length | 3-37/64 in |
Height (In.) | 2.26 |
Overall Height | 37.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | Internal Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | Internal |
Standards | Green RAL6032 |
Handle Type | Teardrop |
Features | Comfortable Grip |
Components Material | Steel |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size 3/8 In.-16, Overall Height 37.00mm, Overall Length 3-37/64 in, Thread Type Internal, Features Comfortable Grip, Standards Green RAL6032, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Black Oxide Finish (J5449XLBL)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53353D2B154775)
- DRILL AMERICA 3/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/8)
- STANLEY Stanley 16-299 12 Piece Punch & Chisel Set (16-299)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Green RAL 6032, Comp: Steel (K0269.31086)
- KIPP Tension Lever, 1/2-13 Internal Thread, 0 Deg., Low Profile (K0114.2A51)
- KIPP Gear Levers, Style A, metric (K0179.210X80)
- KIPP Adjustable Handle Size: 4, , M12, Plastic, Green RAL 6032, Comp: Steel (K0269.41286)
- KIPP Adjustable Handle Eco Size: 2 M08X30, Plastic Black RAL 7021, Comp: Steel (K0252.2081X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X30)
- KIPP Adjustable Handle, Soft Touch, Size: 3 3/8-16X60 Plastic, Black RAL 7021, Comp: Steel (K0125.3A401X60)
- Kipp Hand Knobs and Wheels